Shop All Passage Door Handles
Inox
Grade 2 Passage 3 Hr Fire Rated, 3-3/8" Rose Satin Chrome w/MicroArmor
Mfr # BL0710-26D-AM
Zoro # G1418080
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inox
- MFR # BL0710-26D-AM
- Zoro # G1418080
- UPC # 638353301026
- Country of Origin United States
- Category Passage Door Handles
Description
INOX Grade 2 Cylindrical Lockset, BL series with 07 style lever, in Passage function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. The stainless steel cylindrical body provides strength and durability, with a two-sided spindle support mechanism that eliminates lever wobble and an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-3/8” diameter rose. ANSI A156.2 Grade 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack) (U 9882)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- TEACHER CREATED RESOURCES Magnetic Hooks, 1" diameter, 2 Hooks, PK2 (20787)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- KWIKSET Commonwealth Venetian Bronze Passage Hall/Closet Door Lever (720CHL 11P 6AL RCS)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Passage (F10 BWE 619 COL)
- BALDWIN ESTATE Wave Lever Bright Chrome Door Levers Bright Chrome (5455V.260.MR)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Polished Chrome (LV101 FBL GRIP-SM 26)
- PREMIER LOCK Passage Door Lever Lock Set, Satin Nickel (LEVP02)
- SCHLAGE Tubular Lock (S10D JUP 613)
- Inox Door Lever Locksets