Inox

Grade 2 Entry CL 3 Hr Fire Rated 3-3/8" Rose Satin Chrome w/MicroArmor


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INOX Grade 2 Cylindrical Lockset, BL series with 07 style lever, in Entrance function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is locked by inside push button and can be unlocked by key or turning inside lever (emergency egress). If the inside button is pushed and turned, outside key will not unlock the inside lever and the door will remain locked when the key is removed. Clutch Function: The outside lever remains freewheeling while locked, to help prevent vandalism. The stainless steel cylindrical body provides strength and durability, with a two-sided spindle support mechanism that eliminates lever wobble and an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. High precision, pick-resistant 6-pin cylinder included, with a variety of keying options. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-3/8” diameter rose. ANSI A156.2 Grade 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.