Shop All Keyed Entry Door Handles
Inox
Grade 2 ClassRm 3 Hr Fire Rated, 3-3/8" Rose Satin Chrome w/MicroArmor
Mfr # BL0770-26D-AM
Zoro # G1417310
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # BL0770-26D-AM
- Zoro # G1417310
- UPC # 638353301064
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
INOX Grade 2 Cylindrical Lockset, BL series with 07 style lever, in Classroom function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is locked and unlocked by key; when unlocked, works as a passage set. When locked, key required from outside to unlock. Inside lever is always unlocked (emergency egress). The stainless steel cylindrical body provides strength and durability, with a two-sided spindle support mechanism that eliminates lever wobble and an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. High precision, pick-resistant 6-pin cylinder included, with a variety of keying options. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-3/8” diameter rose. ANSI A156.2 Grade 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- MSI Fossil Snow 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0006)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- INOX RS07 Lever Grade 1 Mortis MicroArmor 3 Hr Fire Rtd StoreRm Sat Chr LHR (RS07MC7453-26D-LHR-AM)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- CONSTRUCTOR Constructor Prelude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-PRE-SN-ET)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Out (L9456R 06A 630 L283-722)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylinder (ALX50P SAT 626AM)
- Inox Keyed Entry Door Handles