Shop All Keyed Entry Door Handles
Inox
Grade 1 StoreRm 3 Hr Fire Rated 3-9/16" Rose Satin Chrome w/MicroArmor
Mfr # CL0780-26D-AM
Zoro # G1417749
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # CL0780-26D-AM
- Zoro # G1417749
- UPC # 638353301118
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
INOX Grade 1 Cylindrical Lockset, CL series with 07 style lever, in Storeroom function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is unlocked only while key is turned. Inside lever is always unlocked (emergency egress). The stainless steel cylindrical body provides strength and durability, with an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. High precision, pick-resistant 6-pin cylinder included, with a variety of keying options. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-9/16” diameter rose. ANSI A156.2 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KD)
- HILLMAN Traditional Key House/Office Key Blank 84 XL7 Single For XL locks, 4PK (88529)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Flat Black (BARN-RD3 FBL)
- EKENA MILLWORK 3"H x 1 1/8"P x 94 1/2"L Windsor Rope Chair Rail (CHA03X01WI)
- INOX RS07 Lever Grade 1 Mortis MicroArmor 3 Hr Fire Rtd StoreRm Sat Chr LHR (RS07MC7453-26D-LHR-AM)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (L9080P 06A 626 C123)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- SCHLAGE Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field (L9070L 17B 630)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03C-2)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- Inox Door Lever Locksets