Shop All Privacy Door Handles
Inox
Grade 1 Privacy 3 Hr Fire Rated 3-9/16" Rose Satin Chrome w/MicroArmor
Mfr # CL0740-26D-AM
Zoro # G1419447
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # CL0740-26D-AM
- Zoro # G1419447
- UPC # 638353301095
- Country of Origin United States
- Category Privacy Door Handles
Description
INOX Grade 1 Cylindrical Lockset, CL series with 07 style lever, in Privacy function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is locked by inside push button and can be unlocked by emergency release or turning inside lever (emergency egress). The stainless steel cylindrical body provides strength and durability, with an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-9/16” diameter rose. ANSI A156.2 Grade 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-128MB)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- MS SEDCO Electrical Accessories (CP/TX-HH1)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- FAULTLESS Sn Naples Priv Lvr (LYEX201B)
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- YALE RESIDENTIAL Edge YE Series Privacy Turn Button Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel (YR21SBSQ619)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Privacy/Bathroom L Trim L Rose Strike Lip Length 1-1/4 Sa (SRG-28-10U65-LL-26D)
- Inox Door Lever Locksets