No Product Image Available

Inox

Grade 1 Passage 3 Hr Fire Rated 3-9/16" Rose Satin Chrome w/MicroArmor


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INOX Grade 1 Cylindrical Lockset, CL series with 07 style lever, in Passage function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. The stainless steel cylindrical body provides strength and durability, with an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-9/16” diameter rose. ANSI A156.2 Grade 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.