Shop All Exit Devices
Inox
Grade 1 Exit Dev RIM 36" 3 Hr Fire Rtd Sat Stainles Steel w/MicroArmor
Mfr # ED93F-RIM36-32D-AM
Zoro # G1418552
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # ED93F-RIM36-32D-AM
- Zoro # G1418552
- UPC # 638353301163
- Country of Origin United States
- Category Exit Devices
Description
INOX ED93 Series Grade 1 Exit Device, RIM, 36", with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Suitable for most single-door applications, or double doors when using a mullion. Fire Rated, UL listed for Panic Exit Hardware and meets ANSI A156.3 Grade 1 standards. Non-handed, universal design for easy retrofit when paired with INOX exit device trim. Fits all doors up to 36” width and 1-3/4” thickness; will install on a standard 161 cutout. Hex Key Dogging available on Non-Fire Rated devices only. Cylinder Dogging available on complete devices only (not as separate kits). Alarm 36” and 48” available. Thru-bolts standard on Fire-Rated devices. 3⁄4” Stainless Steel throw. 41” device centerline from finished floor. 10 year warranty. Satin Stainless Steel (US32D/630) with Antimicrobial Coating; clean with soap and water, never use abrasives or harsh chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-97-BR)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP42696CHBRZ)
- VESTIL Overhead Door Track Protector, 48" (DSP-48)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Aluminum (222NA-48)
- INOX Grade 1 Exit Dvc RIM 48" Satin S/S (ED70-RIM48-32D)
- INOX Grade 1 Exit Dvc RIM 48" 3 Hr Fire-Rtd Satin S/S (ED70F-RIM48-32D)
- INOX Grade 1 Exit Dvc RIM 36" Aluminum (ED70-RIM36-AL)
- INOX Grade 1 Exit Dvc Surface Vertical Rod 36"x 84" 3 Hr Fire-Rtd Satin S/S (ED70F-SVR3684-32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- FALCON FALEL1692NL-OP/HB-OP 36IN DC35 Exit Device (EL1692NL-OP/HB-OP 36IN DC35)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- Inox Exit Devices