Shop All Exit Devices
Inox
Grade 1 Exit Dev RIM 36" 3 Hr Fire Rtd Sat Stainles Steel w/MicroArmor
Mfr # ED70F-RIM36-32D-AM
Zoro # G1419149
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # ED70F-RIM36-32D-AM
- Zoro # G1419149
- UPC # 638353301132
- Country of Origin United States
- Category Exit Devices
Description
INOX ED70 Series Grade 1 Exit Device, RIM, 36", with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Suitable for most single-door applications, or double doors when using a mullion. Fire Rated, UL listed for Panic Exit Hardware and meets ANSI A156.3 Grade 1 standards. Non-handed, universal design for easy retrofit when paired with INOX exit device trim. Fits all doors up to 36” width and 1-3/4” thickness; will install on a standard 161 cutout. Hex Key Dogging available on Non-Fire Rated devices only. Cylinder Dogging available on complete devices only (not as separate kits). Alarm 36” and 48” available. Thru-bolts standard on Fire-Rated devices. 3⁄4” Stainless Steel throw. 41” device centerline from finished floor. 10 year warranty. Satin Stainless Steel (US32D/630) with Antimicrobial Coating; clean with soap and water, never use abrasives or harsh chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Silicone (2634174)
- MARSH PRODUCTS Direct Burial Vehicle Detector Loop, 24”x54” (870)
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status (MG1200DT)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Polished Brass Finish Urn Tips (4545BBUS3U-1)
- INOX Grade 1 Exit Dvc Surface Vertical Rod 36"x 84" 3 Hr Fire-Rtd Satin S/S (ED70F-SVR3684-32D)
- INOX Grade 1 Exit Dvc RIM 48" 3 Hr Fire-Rtd Satin S/S (ED70F-RIM48-32D)
- INOX Grade 1 Exit Dev RIM 36" 3 Hr Fire Rtd Sat Stainles Steel w/MicroArmor (ED93F-RIM36-32D-AM)
- INOX Grade 1 Exit Dvc RIM 36" Aluminum (ED70-RIM36-AL)
- INOX Grade 1 Exit Dvc RIM 48" Satin S/S (ED70-RIM48-32D)
- VON DUPRIN 99 Series Rim Exit Device, Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36" Device, Exit Only, Less Tri (VNDP-99EO-F-3-26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- Inox Exit Devices