Shop All Keyed Entry Door Handles
Inox
Grade 1 Entry 3 Hr Fire Rated 3-9/16" Rose Satin Chrome w/MicroArmor
Mfr # CL0753-26D-AM
Zoro # G1418616
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inox
- MFR # CL0753-26D-AM
- Zoro # G1418616
- UPC # 638353301101
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
INOX Grade 1 Cylindrical Lockset, CL series with 07 style lever, in Entrance function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is locked by inside push button and can be unlocked by key or turning inside lever (emergency egress). If the inside button is pushed and turned, outside key will not unlock the inside lever and the door will remain locked when the key is removed. The stainless steel cylindrical body provides strength and durability, with an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. High precision, pick-resistant 6-pin cylinder included, with a variety of keying options. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-9/16” diameter rose. ANSI A156.2 Grade 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: IN8 Key Blanks (HPC-ESP-IN8)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- PRIMELINE TOOLS Sliding Door Handle Set, Black Aluminum (1 Set) (MP1073)
- MASTER LOCK 2 LS Laminated Padlock (5KALF-473)
- INOX RS07 Lever Grade 1 Mortis MicroArmor 3 Hr Fire Rtd StoreRm Sat Chr LHR (RS07MC7453-26D-LHR-AM)
- YALE Cylindrical Lock, AU5408LN 626 (AU5408LN 626)
- SCHLAGE Cylindrical Lock, ALX80P RHO 605 (ALX80P RHO 605)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T381P6D Q 626)
- SARGENT 8200 Series Mortise Lock Mechanical Storeroom or Closet Lock to accept SFIC Core LN Trim L Rose Blac (SRG-70-8204-LNL-BSP)
- KWIKSET Tustin Lever Entry Door Lock with New Chassis SmartKey with 6AL Latch, RCS Strike Bright Brass Finish (740TNL-3S)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D)
- Inox Door Locks and Deadbolts