Shop All Exit Devices
Inox
Gr 1 Exit Dev Surf Vert Rod 36"x84" 3 Hr Fire Rtd Sat S/S w/MicroArmor
Mfr # ED93F-SVR3684-32D-AM
Zoro # G1419261
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # ED93F-SVR3684-32D-AM
- Zoro # G1419261
- UPC # 638353301170
- Country of Origin United States
- Category Exit Devices
Description
INOX ED93 Series Grade 1 Exit Device, Surface Vertical Rod, 36"x 84", with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Suitable for most single or double door applications. Three-hour Fire Rated, UL listed for Panic Exit Hardware and meets ANSI A156.3 Grade 1 standards. Non-handed, universal design for easy retrofit when paired with INOX exit device trim. Fits all doors from 36” – 48” in width, 84” – 96” in height, and 1-3/4” thick; will install on a standard 161 cutout. 10 year warranty. Satin Stainless Steel (US32D/630) with Antimicrobial Coating; clean with soap and water, never use abrasives or harsh chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3.3 in. H X 3 in. W X 5 in. L White Vinyl Contemporary Gutter Connector (T0505)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm (FDT-47A-502)
- INOX Grade 1 Exit Dev RIM 36" 3 Hr Fire Rtd Sat Stainles Steel w/MicroArmor (ED93F-RIM36-32D-AM)
- INOX Grade 1 Exit Dvc RIM 48" Satin S/S (ED70-RIM48-32D)
- INOX Grade 1 Exit Dvc RIM 36" Aluminum (ED70-RIM36-AL)
- INOX Grade 1 Exit Dvc RIM 48" 3 Hr Fire-Rtd Satin S/S (ED70F-RIM48-32D)
- INOX Grade 1 Exit Dvc Surface Vertical Rod 36"x 84" 3 Hr Fire-Rtd Satin S/S (ED70F-SVR3684-32D)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- Inox Exit Devices