Shop All Keyed Entry Door Handles
Inox
Door Handle, ML02 Lever, Satin Chrome, Right Hand
Mfr # RS02MC7080-26D-RH-AM
Zoro # G107479355
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 6 LBS
- Features Built with heavy-duty stainless steel components and lock body, the MC7000 Series has been engineered to exceed 1 million testing cycles for high traffic applications. The auxiliary latch provides extra security when the door is closed, but the lock still provides emergency egress in case of crisis. Strong spring chassis, concealed boltthrough fixing and flexibility of sectional and plate trim combinations makes this a set unmatched for both beauty and strength.
- Finish Satin Chrome
- Lockset Fire Rating UL listed for 3-hour fire door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # RS02MC7080-26D-RH-AM
- Zoro # G107479355
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Material | Steel |
Weight | 6 LBS |
Features | Built with heavy-duty stainless steel components and lock body, the MC7000 Series has been engineered to exceed 1 million testing cycles for high traffic applications. The auxiliary latch provides extra security when the door is closed, but the lock still provides emergency egress in case of crisis. Strong spring chassis, concealed boltthrough fixing and flexibility of sectional and plate trim combinations makes this a set unmatched for both beauty and strength. |
Finish | Satin Chrome |
Lockset Fire Rating | UL listed for 3-hour fire door |
Standards | ANSI/BHMA A156.13 Grade 1 Mortise Locks; UL Listed for ANSI/UL10B and UL10C, CAN/ULC S104 up to 3 Hours; UBC Standard 7-2 (1997) NFPA 252; NFPA 80 National Fire Protection - Fire Door Assembly; NFPA101 National Fire Protection - Life Safety; ANSI/BHMA A156.18 Finishes; ANSI A117.1 ADA Accessibility |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-626)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- SALICE Futura Undermount Drawer Slide Front Clips (A710.610)
- SPD Welded Blade End Gas Spring (GSWB430511)
- INOX RS07 Lever Grade 1 Mortis MicroArmor 3 Hr Fire Rtd StoreRm Sat Chr LHR (RS07MC7453-26D-LHR-AM)
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- ARROW Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder, Sat (GL97-SR-26D)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Chrome Finish, (L9071B 03A 626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND95PD ATH 626 C123)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5307LN x 626)
- Inox Keyed Entry Door Handles