Shop All Keyed Entry Door Handles
Inox
Door Handle, ML02 Lever, Satin Chrome, Left Hand
Mfr # RS02MC7080-26D-LH-AM
Zoro # G207479354
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built with heavy-duty stainless steel components and lock body, the MC7000 Series has been engineered to exceed 1 million testing cycles for high traffic applications. The auxiliary latch provides extra security when the door is closed, but the lock still provides emergency egress in case of crisis. Strong spring chassis, concealed boltthrough fixing and flexibility of sectional and plate trim combinations makes this a set unmatched for both beauty and strength.
- Standards ANSI/BHMA A156.13 Grade 1 Mortise Locks; UL Listed for ANSI/UL10B and UL10C, CAN/ULC S104 up to 3 Hours; UBC Standard 7-2 (1997) NFPA 252; NFPA 80 National Fire Protection - Fire Door Assembly; NFPA101 National Fire Protection - Life Safety; ANSI/BHMA A156.18 Finishes; ANSI A117.1 ADA Accessibility
- Material Steel
- Lockset Fire Rating UL listed for 3-hour fire door
- Weight 6 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inox
- MFR # RS02MC7080-26D-LH-AM
- Zoro # G207479354
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Features | Built with heavy-duty stainless steel components and lock body, the MC7000 Series has been engineered to exceed 1 million testing cycles for high traffic applications. The auxiliary latch provides extra security when the door is closed, but the lock still provides emergency egress in case of crisis. Strong spring chassis, concealed boltthrough fixing and flexibility of sectional and plate trim combinations makes this a set unmatched for both beauty and strength. |
Standards | ANSI/BHMA A156.13 Grade 1 Mortise Locks; UL Listed for ANSI/UL10B and UL10C, CAN/ULC S104 up to 3 Hours; UBC Standard 7-2 (1997) NFPA 252; NFPA 80 National Fire Protection - Fire Door Assembly; NFPA101 National Fire Protection - Life Safety; ANSI/BHMA A156.18 Finishes; ANSI A117.1 ADA Accessibility |
Material | Steel |
Lockset Fire Rating | UL listed for 3-hour fire door |
Weight | 6 LBS |
Finish | Satin Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (3080134PRI840120MRH15M4916)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- INOX RS07 Lever Grade 1 Mortis MicroArmor 3 Hr Fire Rtd StoreRm Sat Chr LHR (RS07MC7453-26D-LHR-AM)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250A626SA118FSCKD)
- SCHLAGE Interconnected Locks (S280PD SAT 626)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60 COL 619 KD)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195F/26D)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- Inox Door Lever Locksets