Shop All Door Closers
Inox
Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum
Mfr # DC9016CUSH-AL
Zoro # G1418178
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inox
- MFR # DC9016CUSH-AL
- Zoro # G1418178
- UPC # 633841444568
- Country of Origin United States
- Category Door Closers
Description
INOX DC90 SeriesExtra Heavy Duty Commercial Door Closer Grade 1 Adjustable Power Range 1-6 Heavy Duty Parallel Mount Cush Arm Tri-pack Mounting Non-handed Full Cover Aluminum (AL/689)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Roller Assembly, for Fleetwood Doors Single Pack (D 1532)
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull (BP9466192900)
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- INOX Door Closer Grade 1 Extra Duty Arm Full Cvr Aluminum (DC9016EDA-AL)
- INOX Door Closer Grade 1 Hvy Duty Parallel Hold-Open Cush Arm Full Cvr Alum (DC9016HCUSH-AL)
- INOX Door Closer Grade 1 Slide Track Hold Open Arm Full Cvr Aluminum (DC8516STH-AL)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Aluminum (DC9016-AL)
- INOX Door Closer Grade 1 Delayed Closing Action Full Cvr Aluminum (DC9016DA-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI8301 x 689)
- Inox Door Closers