Shop All Specialty Rechargeable Batteries
This Product is Discontinued
Inova
Lithium Ion Rechargeable Battery (Discontinued)
Mfr # RUB-BO
Zoro # G4886323
This Product is Discontinued
Key Features
- Voltage - Batteries 3.6V DC
- Capacity - Batteries 2,600 mAh
- Height 2.56 in
- Rechargeable Up To 300 Times
- Diameter 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inova
- MFR # RUB-BO
- Zoro # G4886323
- UPC # 094664022942
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.56 in |
Diameter | 0.8 in |
Overall Height | 2.83 in |
Battery Size | 18650 |
Details
Voltage - Batteries | 3.6V DC |
Capacity - Batteries | 2,600 mAh |
Rechargeable Up To | 300 Times |
Max. Operating Temp. | 113 Degrees F |
Battery Chemistry | Lithium Ion |
Precharged | No |
Battery Type | Lithium Ion |
Min. Operating Temp. | 32 Degrees F |
Standard Battery Series | Inova |
Item | Rechargeable Battery |
Recharge Time | 3 hr |
Shelf Life | 1 yr |
Voltage | 3.7 |
Description
Rechargeable Battery, Battery Size 18650, Battery Chemistry Lithium Ion, Voltage - Batteries 3.6V DC, Recharge Time 3 hr, Capacity - Batteries 2,600 mAh, Shelf Life 1 yr, Rechargeable Up To 300 Times, Precharged No, Max. Operating Temp. 113 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 1, Diameter 0.8 in, Height 2.56 in, Overall Height 2.83 in, Standard Battery Series Inova
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.