Shop All Mini and Specialty Flashlights
Inova
General Purpose Kychn Light, LED, Black
Mfr # BB-W
Zoro # G2017522
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Keychain Flashlight
- Number of Batteries 2
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inova
- MFR # BB-W
- Zoro # G2017522
- UPC # 671192240026
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2016 |
Length | 1.85 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.33 in |
Width | 0.9" |
Depth | 0.3" |
Battery Size | CR2016 |
Body Diameter | 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 1 7/8 in |
Description
Keychain Flashlight, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 15 m, Maximum Brightness 6 lm, Run Time at Maximum Brightness 22 hr, Weight with Batteries 0.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- COMMERCIAL 7.5W Miniature Incandescent Light Bulb, PK25 (203B7.5G12.5/C)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- EMI Rainbow Penlight (212)
- STKR FLEXIT Solar- 500 Lumens Rechargeable Flexible Flashlight (00346)
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- MAGLITE MAG-Lite 459-M3A012 Aaa Mini Maglite Flashlight Black W-2 B (459-M3A012)
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- Inova Mini and Specialty Flashlights