Shop All USB Flash Drives
Innovera
USB 3.0 Flash Drive, 16 GB
Mfr # 82016
Zoro # G7513164
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Capacity 16 GB
- Compatible With Mac®; Windows®
- Maximum Write Speed 20 MBps
- Maximum Read Speed 20 MBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # 82016
- Zoro # G7513164
- UPC # 686024002383
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | USB Flash Drives |
Storage Capacity | 16 GB |
Capacity | 16 GB |
Compatible With | Mac®; Windows® |
Maximum Write Speed | 20 MBps |
Maximum Read Speed | 20 MBps |
Weight | 0.8 oz |
Connector Type | USB 3.0 |
Description
Innovera® USB 3.0 Flash Drive, 16 GB,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- ILC Replacement for Bionet Oximete Oxy9 Wave Battery (OXIMETE OXY9 WAVE)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- INNOVERA USB 3.0 Flash Drive, 8 GB, PK3 (82308)
- INNOVERA USB 3.0 Flash Drive, 16 GB, PK3 (82316)
- INNOVERA USB 3.0 Flash Drive, 32 GB, PK3 (82332)
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- Innovera USB Flash Drives