Shop All Mouse Pads & Wrist Rests
This Product is Discontinued
Innovera
Ultra Slim Mouse Pad, Nonskid Rubber Base, 8-3/4 x 7, Gray (Discontinued)
Mfr # IVR50469
Zoro # G4602112
This Product is Discontinued
Key Features
- Color Gray
- Pad Type Mouse Pad
- Material Rubber
- Wrist Filling Material None
- Theme Solid Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR50469
- Zoro # G4602112
- UPC # 686024504696
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 7" |
Details
Color | Gray |
Pad Type | Mouse Pad |
Material | Rubber |
Wrist Filling Material | None |
Theme | Solid Color |
Description
Innovera® Ultra Slim Mouse Pad, Nonskid Rubber Base, 8-3/4 x 7, Gray
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.