Shop All Ink and Toner Cartridges
Innovera
Toner Cartridge, Blck, Kyocera, MaxPg 15000
Mfr # IVRTK352
Zoro # G1926830
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. TK-352
- Printer Series None
- Printer Model FS-3040MFP, FS-3140MFP, FS-3640MFP, FS-3920DN
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRTK352
- Zoro # G1926830
- UPC # 686024023524
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | TK-352 |
Printer Series | None |
Printer Model | FS-3040MFP, FS-3140MFP, FS-3640MFP, FS-3920DN |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Toner Cartridge |
Printer Brand | Kyocera |
Max. Page Yield | 15,000 |
Color | Black |
For Use With | Kyocera FS-3040MFP, FS-3140MFP, FS-3640MFP, FS-3920DN |
Compatible OEM Model Number | Compatible; TK-352 |
Remanufactured Cartridge Number | TK-352 |
Supply Type | Toner |
Device Types | Laser Printer |
Market Indicator Cartridge Number | TK-352 |
Compatible Printer Brand | Kyocera |
Page Yield - Black | 15,000 |
Compatible Printer Series | FS |
Compatible Printer Model Number | FS-3040 MFP, FS-3140 MFP, FS-3640 MFP, FS-3920DN |
Page Yield - Total | 15,000 |
Product Type | Toner Cartridge |
Description
Market Indicator Cartridge No. TK-352, Ink/Toner Color Black, Printer Brand Kyocera, Printer Series None, Printer Model FS-3040MFP, FS-3140MFP, FS-3640MFP, FS-3920DN, Max. Page Yield 15,000, Remanufactured Cartridge Number TK-352, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Kyocera FS-3040MFP, FS-3140MFP, FS-3640MFP, FS-3920DN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- BSC PREFERRED Carton Sizer/Reducer (H-101)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Green, 500/Roll (DL610D)
- GVT, INC. Seiko Instruments Usa Inc. Slp-2Rlh Seiko Smart Label High Capacity White Ad (SLP-2RLH)
- INNOVERA Remanufactured MLT-D101S Toner, 1500 Page-Yield, Black (IVRMLT101)
- INNOVERA Remanufactured 106R02226 (6600) Hi-Yield Toner, 6000 Pg-Yield, Magenta (IVR6600M)
- INNOVERA Reman Yellow Toner Cart, Rep f/Dell E525 3581G/593-BBJW/MWR7R, 1400 PY (IVRD525Y)
- INNOVERA Toner Cartridge, Blck, Brother, MaxPge 3000 (IVRTN430)
- INNOVERA Reman Yellow Toner, For Brother TN223 (TN223Y), 1,300 Page-Yield (IVRTN223Y)
- INNOVERA Reman Cyan Toner, For Brother TN223 (TN223C), 1,300 Page-Yield (IVRTN223C)
- OKI DATA Yellow Toner Cartridge 10K YLD (45396221)
- Innovera Ink and Toner Cartridges