Shop All Ink and Toner Cartridges
This Product is Discontinued
Innovera
Toner Cartridge, Black, Oki, Max.Page 17000 (Discontinued)
Mfr # IVRB6300
Zoro # G1929746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. B6300
- Printer Series None
- Printer Model B6300, B6300N
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRB6300
- Zoro # G1929746
- UPC # 686024123293
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | B6300 |
Printer Series | None |
Printer Model | B6300, B6300N |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Toner Cartridge |
Printer Brand | Oki |
Max. Page Yield | 17,000 |
Color | Black |
For Use With | Oki B6300, B6300N |
Remanufactured Cartridge Number | 52114502 |
Compatible OEM Model Number | Compatible; 52114502 |
Supply Type | Toner |
Device Types | Laser Printer |
Yield Type | High-Yield |
Page Yield - Total | 17,000 |
Market Indicator Cartridge Number | B6300 |
Page Yield - Black | 17,000 |
Compatible Printer Series | None |
Product Type | Toner Cartridge |
Compatible Printer Model Number | B6300, B6300N |
Compatible Printer Brand | Okidata |
Description
Market Indicator Cartridge No. B6300, Ink/Toner Color Black, Printer Brand Oki, Printer Series None, Printer Model B6300, B6300N, Max. Page Yield 17,000, Remanufactured Cartridge Number 52114502, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Oki B6300, B6300N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.