Shop All Mouse Pads & Wrist Rests
Innovera
Softskin Gel Keyboard Wrist Rest, Black
Mfr # IVR51451
Zoro # G4596600
original price:
$17.45
14% off
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Wrist Rest
- Features Non-skid, Non-slip, Ergonomic
- Width 18.50"
- Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR51451
- Zoro # G4596600
- UPC # 686024514510
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 18.50" |
Height | 1.50" |
Depth | 2.88" |
Details
Color | Black |
Product Type | Wrist Rest |
Features | Non-skid, Non-slip, Ergonomic |
Theme | Solid Color |
Wrist Filling Material | Gel |
Description
Innovera® Softskin Gel Keyboard Wrist Rest, Black
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC BR1500G (ML7-1219111731)
- SANOXY 2x pcs of RCA Female to Female Coupler (CBL-LDR-RC202-1400)
- MILWAUKEE TOOL Shoulder Strap for M12™ Handheld Sprayer (49-16-2764)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for Harley FLHT Standard 1995-1996 (YTX24HL-BSGEL89)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- INNOVERA Innovera 50459 Gel Nonskid Keyboard Wrist Rest; Gray (50459)
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- INNOVERA Innovera 52458 Natural Rubber Keyboard Wrist Rest; Black (52458)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- ALLSOP Mouse Pad, Red/White/Blue (ASP29302)
- Innovera Mouse Pads & Wrist Rests