Shop All Keyboards
Innovera
Slimline Keyboard and Mouse, USB 2.0, Black
Mfr # IVR69202
Zoro # G4588219
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Wireless Wired
- Connector Type USB 2.0
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Corded/Wireless | Wired |
Connector Type | USB 2.0 |
Color | Black |
Description
Innovera® Slimline Keyboard and Mouse, USB 2.0, Black
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- MAXELL Bass13™ Metallic Earbuds with Mic + Volume Control, PK2 (MAX199600)
- ILC Replacement for R&D Batteries 5050 G Retrofit Battery (5050 G RETROFIT BATTERY R&D BATTERIES)
- KOSS On-Ear Headphones (Black) (190238)
- ADESSO SlimTouch Mini Black USB, AKB410UB (AKB-410UB)
- LOGITECH Wrls Wave Combo MK550, 920002555 (920-002555)
- MANHATTAN Numeric Keypad (176354)
- MAN & MACHINE Dcool Backlight Keyboard - Whi (DCOOL/W5)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- TARGUS Wireless Numeric Keypad, AKP11US (AKP11US)
- LOGITECH K845 Mech Illumin Kybrd Red (920-009859)
- Innovera Keyboards