Shop All Monitor Mounts & Brackets
Innovera
Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black
Mfr # IVR55010
Zoro # G4048500
original price:
$15.75
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4"
- Width 13.13"
- Material Plastic
- Depth 13.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR55010
- Zoro # G4048500
- UPC # 686024001270
- Country of Origin Tajikistan
- Category Monitor Mounts & Brackets
Dimensions
Height | 4" |
Width | 13.13" |
Depth | 13.5" |
Depth (Max) | 13.5" |
Height (Max) | 4" |
Width (Max) | 13.13" |
Details
Material | Plastic |
Color | Black |
Weight | 2.27 lbs |
Item | Workstation Monitor Mounts & Stands |
Shelf Count | 1 |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
OEM/Compatible | Compatible |
Description
Innovera® Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- ILC Replacement for Fisher Price Barbie Beach Patrol Power Wheels Compatible Battery (WX-QY87-8)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- INNOVERA Adjustable Tempered Glass Monitor Riser, 15.7x9.5x3.5, Clear/Silver (IVR55020)
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- EPSON Ultra-Short Throw Wall Mount For The Brightlink 1485Fi (V12HA06A05)
- Innovera Monitor Mounts & Brackets