Shop All CD and DVD Storage
Innovera
Self-AdhesiveCD/DVDSleeves, PK10
Mfr # IVR39402
Zoro # G7195310
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR39402
- Zoro # G7195310
- UPC # 087547394021
- Country of Origin Taiwan, Province of China
- Category CD and DVD Storage
Details
Item | Self-AdhesiveCD/DVDSleeves,PK10 |
Capacity | 1 |
Color | Clear |
Material | Plastic |
Description
Self-AdhesiveCD/DVDSleeves,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Family Battery Charger, Multiple Battery Sizes (CHFCB5)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- ILC Replacement for Medcare Products Medcare Retrofit Battery (MEDCARE RETROFIT BATTERY MEDCARE PRODUCTS)
- ALLEN TEL Outdoor Phone Enclosure for GB59 and GB259 Phones, Grey (GB5955H-14)
- INNOVERA Innovera 72810 Standard DVD Case, Black, 10/Pack (72810)
- INNOVERA Thin Line Polystyrene CD/DVD Storage Cases, Clear, 25 per Pack (85825)
- INNOVERA CD/DVD Storage Drawer, Stores Up to 150 CDs/DVDs, Light Gray (39501)
- INNOVERA CD/DVD Storage Container, Holds 150 Discs (IVR39502)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK50 (IVR85826)
- INNOVERA Innovera 39502 CD-DVD Storage Case; Holds 150 Disks (39502)
- Innovera CD and DVD Storage