Shop All Laser Printer Drums & Fusers
Innovera
Remanufactured DR620 Drum Unit, 25000 Page-Yield, Black
Mfr # IVRDR620
Zoro # G4593073
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Brother DCP-8080DN, 8085DN; HL-5340D, 5350DN, 5370DW, 5370DWT, 5380DN; MFC-8480DN, 8680DN, 8690DW, 8880DN, 8890, 8890DW
- Compatibility Multifunction Laser Printer
- Printer Brand Brother
- Max. Page Yield 25000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRDR620
- Zoro # G4593073
- UPC # 686024122807
- Country of Origin Mexico
- Category Laser Printer Drums & Fusers
Details
For Use With | Brother DCP-8080DN, 8085DN; HL-5340D, 5350DN, 5370DW, 5370DWT, 5380DN; MFC-8480DN, 8680DN, 8690DW, 8880DN, 8890, 8890DW |
Item | Drum Unit |
Compatibility | Multifunction Laser Printer |
Printer Brand | Brother |
Max. Page Yield | 25000 |
Color | Black |
Refurbished Product Warranty | 1 Year |
Replacement For | DR620 |
Description
Innovera® Remanufactured DR620 Drum Unit, 25000 Page-Yield, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- INNOVERA Reman Black Drum Unit, For Xerox 013R00662, 125,000 Page-Yield (IVR013R00662)
- PCI Pci New Compatible Dell 310-7021 W5389 D4283 Drum Unit 30K Page Yield (310-7021PCI)
- RICOH Drum Unit (418094)
- OKI DATA Cyan Drum Unit 20K YLD (44315103)
- BROTHER Brother International Corp. BRTDR310CL Replacement Drum- 25000 Page Yield (BRTDR310CL)
- Innovera Printers & Scanners