Shop All Laser Printer Drums & Fusers
Innovera
Remanufactured DR400 Drum Unit, 20000 Page-Yield, Black
Mfr # IVRDR400
Zoro # G4597921
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Brother DCP-1200, 1400; HL-1230, 1240, 1250, 1270N, 1435, 1440, 1450, 1470N; intelliFAX-4100, 4100e, 4750, 4750e, 5750, 5750e; MFC-8300, 8500, 8600, 8700, 9600, 9700, 9800, P2500
- Compatibility Brother Printers:DCP-1200, DCP-1400, MFC-P2500, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9700, MFC-9800, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1435, HL-1440, HL-1450, HL-1470N, Brother IntelliFAX Fax Machines: PPF-4100e, PPF-4100, PPF-4750, PPF-4750e, PPF-5750, PPF-5750e
- Printer Brand Brother
- Max. Page Yield 20000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRDR400
- Zoro # G4597921
- UPC # 686024004004
- Country of Origin Mexico
- Category Laser Printer Drums & Fusers
Details
For Use With | Brother DCP-1200, 1400; HL-1230, 1240, 1250, 1270N, 1435, 1440, 1450, 1470N; intelliFAX-4100, 4100e, 4750, 4750e, 5750, 5750e; MFC-8300, 8500, 8600, 8700, 9600, 9700, 9800, P2500 |
Item | Drum Unit |
Compatibility | Brother Printers:DCP-1200, DCP-1400, MFC-P2500, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9700, MFC-9800, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1435, HL-1440, HL-1450, HL-1470N, Brother IntelliFAX Fax Machines: PPF-4100e, PPF-4100, PPF-4750, PPF-4750e, PPF-5750, PPF-5750e |
Printer Brand | Brother |
Max. Page Yield | 20000 |
Color | Black |
Refurbished Product Warranty | 1 Year |
Product Type | Imaging Drum |
Replacement For | DR400 |
Description
Innovera® Remanufactured DR400 Drum Unit, 20000 Page-Yield, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- ZORO SELECT 30" x 12" Open Poly Bags, 1 mil, Clear (3CTY6)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- INNOVERA Reman Black Drum Unit, For Xerox 013R00662, 125,000 Page-Yield (IVR013R00662)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- PCI Pci New Compatible Dell 310-7021 W5389 D4283 Drum Unit 30K Page Yield (310-7021PCI)
- XEROX 108R01420 Drum Unit, 48,000 Page-Yield, Black (108R01420)
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- BROTHER Black Drum Unit 50K YLD (DR310CL)
- Innovera Laser Printer Drums & Fusers