Shop All Laser Printer Drums & Fusers
Innovera
Remanufactured 331-8434 Drum, 55000 Pg-Yld, Black/Cyan/Magenta/Yellow
Mfr # AD-D3760KDRR
Zoro # G4584174
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 55000
- Printer Brand Dell®
- For Use With Dell® C2660dn, C2665dnf, C3760dn, C3760n, C3765dnf
- Compatibility Laser Printer
- Color Black; Cyan; Magenta; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # AD-D3760KDRR
- Zoro # G4584174
- UPC # 686024001218
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 55000 |
Printer Brand | Dell® |
For Use With | Dell® C2660dn, C2665dnf, C3760dn, C3760n, C3765dnf |
Item | Drum Unit |
Compatibility | Laser Printer |
Color | Black; Cyan; Magenta; Yellow |
Refurbished Product Warranty | 1 Year |
Standards | ISO 9001; ISO 14001; STMC 8223 |
Replacement For | 331-8434 |
Description
Innovera® Remanufactured 331-8434 Drum Unit, 55000 Page-Yield, Black/Cyan/Magenta/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Bell Wire Staple, White - 40 pk. (MSW-1540)
- AVERY Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (06521)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- ASTROBRIGHTS Brights Sprinkle 24Lb Pk (WAU91714)
- INNOVERA Reman Black Drum Unit, For Xerox 013R00662, 125,000 Page-Yield (IVR013R00662)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- XEROX 113R00762 Drum Unit, 80,000 Page-Yield, Black (113R00762)
- PCI Pci New Compatible Dell 310-7021 W5389 D4283 Drum Unit 30K Page Yield (310-7021PCI)
- XEROX Drum Unit, 40,000 Page-Yield, Magenta (108R01486)
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- Innovera Laser Printer Drums & Fusers