Shop All Ink and Toner Cartridges
Innovera
Remanufactured 106R01596 (6500) Hi-Yield Toner, 2500 Pg-Yield, Yellow
Mfr # IVR6500Y
Zoro # G4586764
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 2500
- Refurbished Product Warranty 1 Year
- For Use With Xerox® Phaser® 6500DN, 6500N; WorkCentre® 6505DN, 6505N
- Compatible OEM Model Number Xerox
- Remanufactured Cartridge Number Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR6500Y
- Zoro # G4586764
- UPC # 686024036500
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 2500 |
Color | Yellow |
Refurbished Product Warranty | 1 Year |
For Use With | Xerox® Phaser® 6500DN, 6500N; WorkCentre® 6505DN, 6505N |
Compatible OEM Model Number | Xerox |
Remanufactured Cartridge Number | Yes |
Supply Type | Toner |
Device Types | Laser Printer |
Yield Type | High-Yield |
Description
Innovera® Remanufactured 106R01596 (6500) High-Yield Toner, 2500 Page-Yield, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Red, PK20 (FI-223)
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- DETECTAMET Detectable Highlighter, Pink Ink, Chisel Tip, PK5 (150-A05-P09-A08)
- INNOVERA Reman Cyan/Magenta/Yellow Hi-Yield Ink, For Brother LC2033PKS, 550 PY (IVRLC2033PKS)
- INNOVERA Remanufactured 331-8431 (C3760) Toner, 9000 Page-Yield, Magenta (IVRD3760M)
- INNOVERA Reman Cyan Hi-Yield Toner, For Brother TN227 (TN227C), 2300 Page-Yield (IVRTN227C)
- INNOVERA Remanufactured TN336Y High-Yield Toner, 3500 Page-Yield, Yellow (IVRTN336Y)
- INNOVERA Remanufactured TN660 High-Yield Toner, 2600 Page-Yield, Black (IVRTN660)
- INNOVERA Remanufactured Black HY Toner Cartridge, Rep for Brother TN760, 3000PY (IVRTN760)
- PCI Pci Brother Tn-227C Tn227C High Yield Cyan Toner Cartridge 2700 Page (TN227C-PCI)
- Innovera Ink and Toner Cartridges