Shop All Laser Printer Drums & Fusers
Innovera
Reman Black Drum Unit, For Xerox 013R00662, 125,000 Page-Yield
Mfr # IVR013R00662
Zoro # G901860526
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 125000
- Printer Brand Xerox®
- For Use With Xerox® WorkCentre 7525, 7530, 7535, 7545, 7556, 7830, 7835, 7845, 7855, 7970, 7970I
- Compatibility Laser Printer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR013R00662
- Zoro # G901860526
- UPC # 686024002802
- Country of Origin Mexico
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 125000 |
Printer Brand | Xerox® |
For Use With | Xerox® WorkCentre 7525, 7530, 7535, 7545, 7556, 7830, 7835, 7845, 7855, 7970, 7970I |
Compatibility | Laser Printer |
Color | Black |
Weight | 2.8 lbs |
Replacement For | 013R00662 |
Item | Drum Unit |
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- CYNAMED Disposable Lab Scalpels, Size 11, 10/BX (CYZR-0024)
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 3", White, 50/Bundle (M433)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- LEXMARK Black Drum Unit 60K YLD (24B6040)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- BROTHER Black Drum Unit 30K YLD (DR820)
- LEXMARK Photoconductor Unit 20K YLD (C53030X)
- XEROX 013R00662 Drum Unit, 125000 Page-Yield (013R00662)
- Innovera Printers & Scanners