Shop All Monitor Privacy & Antiglare Filters
Innovera
Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10
Mfr # IVR46404
Zoro # G4603689
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Acrylic
- Material Plastic
- Color Black
- Includes Microfiber Cleaning Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR46404
- Zoro # G4603689
- UPC # 686024464044
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Diagonal Monitor Size | 19" to 20" |
Details
Screen Material | Acrylic |
Material | Plastic |
Color | Black |
Includes | Microfiber Cleaning Cloth |
Mounting | Nonskid Hanging Clips |
Fits Device Type | Flat Panel Monitor |
Aspect Ratio | 0.673611111111111 |
Filter Tint | Neutral |
Frame Type | Flat Frame |
Maximum Antiglare Protection Percent | 0.95 |
Item | Monitor Filters |
Description
Innovera® Protective Antiglare LCD Monitor Filter, Fits 19"-20" Widescreen LCD, 16:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Silver Stone Technologies PT13B Black - Petit Series Ultra Compact Thin Mini-ITX Case (PT13B)
- ILC Replacement for Enersys Np10-6 (NP10-6 ENERSYS)
- TWINPOINT Twinpoint B2030 Workman - Universal Mounting Bracket with Swivel & Angle Adjustment (B2030)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF24W)
- 3M COMPLY Magnetic Attach Privacy Filter for 21.5" Widescreen Monitor, 16:9 Aspect Ratio (7100259456)
- Innovera Monitor Privacy & Antiglare Filters