Shop All Calculators
Innovera
Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD
Mfr # IVR15921
Zoro # G7519778
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 8
- Display LCD
- Characteristics Decimal Function, Percent Key(s)
- Power Supply Battery; Solar
- Weight 0.13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR15921
- Zoro # G7519778
- UPC # 686024001652
- Country of Origin China
- Category Calculators
Dimensions
Size | 4.13 x 2.5 |
Display Characters Height | 14 mm |
Details
Item | Calculators |
Display Digits | 8 |
Display | LCD |
Characteristics | Decimal Function, Percent Key(s) |
Power Supply | Battery; Solar |
Weight | 0.13 lbs |
Case | Hard Shell Flip Cover |
Display Notation | Numeric |
Display Angle | Fixed |
Description
Innovera® 15921 Pocket Calculator with Hard Shell Flip Cover, 8-Digit, LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- INNOVERA Innovera® Handheld Calculator, Hard Flip Case, 8-Digit LCD, Dual Power, Silver (15922)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- INNOVERA Innovera IVR15921 8-Digit LCD Pocket Calculator with Hard Shell Flip Cover; Black (15921)
- INNOVERA 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display (IVR15975)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- CLI Hand Held Calculator, 8-Digit, 12/PK, Assorted 4PK (LEO39100ST)
- Innovera Calculators