Shop All Mouse Pads & Wrist Rests
This Product is Discontinued
Innovera
Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Gray (Discontinued)
Mfr # IVR50449
Zoro # G4602733
This Product is Discontinued
Key Features
- Pad Type Mouse Pad with Wrist Rest
- Material Fabric
- Wrist Filling Material Gel
- Depth 8.87"
- Theme Solid Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR50449
- Zoro # G4602733
- UPC # 87547504499
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 8.87" |
Details
Pad Type | Mouse Pad with Wrist Rest |
Color | Gray |
Material | Fabric |
Wrist Filling Material | Gel |
Theme | Solid Color |
Base Material | Rubber |
Description
Innovera® Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Gray
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.