Shop All Mouse Pads & Wrist Rests
Innovera
Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue
Mfr # IVR50447
Zoro # G4588200
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad with Wrist Rest
- Material Fabric
- Wrist Filling Material Gel
- Depth 8.87"
- Base Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR50447
- Zoro # G4588200
- UPC # 87547504475
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 8.87" |
Details
Pad Type | Mouse Pad with Wrist Rest |
Color | Blue |
Material | Fabric |
Wrist Filling Material | Gel |
Base Material | Rubber |
Theme | Solid Color |
Description
Innovera® Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery (ML4-698)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- INNOVERA Innovera 50457 Gel Nonskid Keyboard Wrist Rest; Blue (50457)
- INNOVERA Rubber Mouse Pad, Black (IVR52448)
- INNOVERA Gel Nonskid Keyboard Wrist Rest, Black (IVR50458)
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- Innovera Mouse Pads & Wrist Rests