Shop All Rags & Towels
Innovera
Microfiber Cleaning Cloths, 6" x 7", PK3
Mfr # IVR51506
Zoro # G7274231
product price: $3.29
/pk 3, $1.10/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 6" x 7"
- Color Gray
- Wipes Application Glass; Plastic; Stainless Steel
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR51506
- Zoro # G7274231
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 6" x 7" |
Length | 6" |
Width | 7" |
Details
Material | Microfiber |
Item | Microfiber Cleaning Cloths,6" x 7",PK3 |
Color | Gray |
Wipes Application | Glass; Plastic; Stainless Steel |
Type | Microfiber |
Paper Towel Type | Microfiber |
Packaging Type | Pack |
Application | CD;Screens;DVD; Monitors;Electronics |
Weight | 0.05 lbs |
Fragrance | Unscented |
Recommended For | Dust; Fingerprint; Smudge |
Ply | 1 |
Used On | Glass; Plastic; Stainless Steel |
Wipes per Container | 3 |
Effective to Remove | Dust; Smudge; Fingerprint |
Description
Microfiber Cleaning Cloths,6 In. x 7 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42031)
- ESSITY Tork Premium Extra Mild Foam Soap 1 oz., 6PK (401701)
- PROTEAM Handle Bezel, ProForce, 1500XP (106739)
- BIRDWELL Poly Wood Handle Bowl Brush (734-48)
- INNOVERA Innovera Microfiber Cleaning Cloths (51506)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 25 lb Box (R-C13-25)
- XERO Fish Scale Towel XL Ruby Pack of Ten, 10PK (209-15-99)
- HOMEPAGE 9.9 x 9.9 in. Wipe Perla Knitted Cotton Dish Cloth, Moon Beam (HO2528394)
- ZORO SELECT Reclaimed Knit Cloth Rag 25 lb. 18" x 18", Colored Mixed (135-25N)
- MONARCH Bag of 50 Cotton Huck Towels - Blue - 14 x 24, 50PK (BT50)
- Innovera Rags & Towels