Shop All Monitor Mounts & Brackets
Innovera
Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black
Mfr # IVR55005
Zoro # G4048482
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4"
- Width 14.63"
- Material Aluminum; Plastic; Stainless Steel
- Depth 9.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR55005
- Zoro # G4048482
- UPC # 686024001553
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4" |
Width | 14.63" |
Depth | 9.25" |
Depth (Max) | 9.25" |
Height (Max) | 4" |
Width (Max) | 14.63" |
Details
Material | Aluminum; Plastic; Stainless Steel |
Color | Black |
Shelf Count | 1 |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Weight | 3.04 lbs |
Item | Workstation Monitor Mounts & Stands |
OEM/Compatible | Compatible |
Description
Innovera® Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER 27A Alkaline Battery, 1 PK (A27BP)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- BANSHEE Battery Pack, Lithium Ion Battery, 7.4V (PMNN4077)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- INNOVERA Adjustable Tempered Glass Monitor Riser, 15.7x9.5x3.5, Clear/Silver (IVR55020)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- KANTEK Monitor Stand/Keyboard Storage, Black (MS280B)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- Innovera Monitor Mounts & Brackets