Shop All Mouse Pads & Wrist Rests
Innovera
Latex-Free Keyboard Wrist Rest, Blue
Mfr # IVR52457
Zoro # G4585820
original price:
$7.99
15% off
new price: $6.79
/ea
Sold in multiples of 3 for $20.37
$20.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.50"
- Height 0.75"
- Width 19.25"
- Product Type Wrist Rest
- Features Sturdy, Ergonomic, Non-skid Base, Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR52457
- Zoro # G4585820
- UPC # 686024524571
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 2.50" |
Height | 0.75" |
Width | 19.25" |
Details
Color | Blue |
Product Type | Wrist Rest |
Features | Sturdy, Ergonomic, Non-skid Base, Comfortable |
Base Material | Latex-Free Synthetic Rubber |
Theme | Solid Color |
Wrist Filling Material | Natural Rubber |
Cover Material | Soft Cloth Fabric |
Description
Innovera® Latex-Free Keyboard Wrist Rest, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alcatel Tlp029c1 Battery (TLP029C1 BATTERY ALCATEL)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- INNOVERA Latex-Free Keyboard Wrist Rest, Black (IVR52458)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- INNOVERA Softskin Gel Keyboard Wrist Rest, Black (IVR51451)
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- INNOVERA Rubber Mouse Pad, Grey (IVR52449)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- Innovera Mouse Pads & Wrist Rests