Shop All CDs and DVDs
Innovera
Innovera IVR46848 DVD-RW Discs, 4.7GB, 4x, Spindle, Silver, 25/Pack
Mfr # IVR46848***
Zoro # G804935291
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR46848***
- Zoro # G804935291
- UPC # 686024468486
- Country of Origin India
- Category CDs and DVDs
Description
Innovera rewritable disc offers incredible flexibility and convenience. Leave disc open to add data, or close it to make data permanent for flexible data management. High capacity makes it the ideal media for use in graphics and advertising, software development, video recording, and more. Durable disc can be rewritten up 1,000 times. Easy to write on surface for quick, clear labeling. Includes durable jewel case to protect disc when not in use. Disk type: dvd-rw; capacity (video): 120 min. note: the capability to write standard cd/dvd formats is drive dependent. Recorders, players and drives will play standard cd/dvd disc.. packaging details: jewel case packaging includes jewel case and insert. Spindle product is packaged in a plastic container and does not include jewel cases or inserts.. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Panasonic LC-R10BP1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-S-1-154669)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- ILC Replacement For CAMERON SINO, CSSPR680SL (CS-SPR680SL)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- MAXELL Digital 4.7GB 120-Minute 5pcs DVD-R (638002)
- JONI AND FRIENDS Span Dvd Beyond Suffering Leaders Kit 2Dvd Plus 1Cd (123880)
- VERBATIM DVD+R Dual Layer Disc, 8.50GB, Silver, PK30 (VER96542)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02010-CCD Lonesome Valley- A Collection of American Folk Music (FW-02010-CCD)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-37700-CCD Songs from the Depths of Hell (FW-37700-CCD)
- Innovera CDs and DVDs