Shop All Ink and Toner Cartridges
Innovera
Ink Cartridge, Black, Canon, Max. Page 412
Mfr # IVRPCLI8BK
Zoro # G1927068
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI8BK
- Printer Series PIXMA
- Printer Model PIXMA iP3300, PIXMA iP3500, PIXMA iP4200, PIXMA iP4300, PIXMA iP4500, PIXMA iP5200, PIXMA MP500, PIXMA MP510, PIXMA MP520, PIXMA MP530, PIXMA MP600, PIXMA MP610, PIXMA MP800, PIXMA MP810, PIXMA MP830, PIXMA MP950, PIXMA MP960, PIXMA MP970, PIXMA MX700, PIXMA MX850
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRPCLI8BK
- Zoro # G1927068
- UPC # 686024121800
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI8BK |
Printer Series | PIXMA |
Printer Model | PIXMA iP3300, PIXMA iP3500, PIXMA iP4200, PIXMA iP4300, PIXMA iP4500, PIXMA iP5200, PIXMA MP500, PIXMA MP510, PIXMA MP520, PIXMA MP530, PIXMA MP600, PIXMA MP610, PIXMA MP800, PIXMA MP810, PIXMA MP830, PIXMA MP950, PIXMA MP960, PIXMA MP970, PIXMA MX700, PIXMA MX850 |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 412 |
Color | Black |
For Use With | Canon PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850 |
Remanufactured Cartridge Number | 0620B002 |
Compatible OEM Model Number | Compatible; 0620B002 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Page Yield - Black | 412 |
Page Yield - Total | 412 |
Market Indicator Cartridge Number | CLI8BK |
Compatible Printer Brand | Canon |
Compatible Printer Series | PIXMA |
Product Type | Ink Cartridge |
Compatible Printer Model Number | iP3500, iP4200, iP4300, iP4500, iP5200, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850, PIXMA iP3300 |
Description
Market Indicator Cartridge No. CLI8BK, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3300, PIXMA iP3500, PIXMA iP4200, PIXMA iP4300, PIXMA iP4500, PIXMA iP5200, PIXMA MP500, PIXMA MP510, PIXMA MP520, PIXMA MP530, PIXMA MP600, PIXMA MP610, PIXMA MP800, PIXMA MP810, PIXMA MP830, PIXMA MP950, PIXMA MP960, PIXMA MP970, PIXMA MX700, PIXMA MX850, Max. Page Yield 412, Remanufactured Cartridge Number 0620B002, Color Black, Cartridge Condition Remanufactured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- CIG ecoPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 600PK (ECOPinWheel)
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- INNOVERA Remanufactured TN436BK Extra High-Yield Toner, 6,500 Page-Yield, Black (IVRTN436BK)
- INNOVERA Compatible Cyan/Magenta/Yellow High-Yield Ink, Replacement for Brother LC1033PKS, 600 Page-Yield (IVRLC1033PKS)
- INNOVERA Reman Cyan/Magenta/Yellow Hi-Yield Ink, For Brother LC2033PKS, 550 PY (IVRLC2033PKS)
- INNOVERA Remanufactured MLT-D103L (MLT-103) Hi-Yield Toner, 2500 Pg-Yld, Black (IVRMLT103)
- INNOVERA Remanufactured TN221C Toner, 1400 Page-Yield, Cyan (IVRTN221C)
- INNOVERA Remanufactured 50F0HA0/50F1H00 (MS310) Hi-Yld Toner, 5000 Pg-Yld, Blck (IVRMS310LC)
- RICOH Cyan Toner Cartridge 22.5K YLD (841852)
- Innovera Ink and Toner Cartridges