Shop All Ink and Toner Cartridges
Innovera
Ink Cartridge, Black, Canon, Max. Page 339
Mfr # IVRPGI225BK
Zoro # G1927007
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI225BK
- Printer Series PIXMA
- Printer Model PIXMA iP4820, PIXMA iX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG6120, PIXMA MG8120, PIXMA MX882, PIXMA MX892
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVRPGI225BK
- Zoro # G1927007
- UPC # 686024125433
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PGI225BK |
Printer Series | PIXMA |
Printer Model | PIXMA iP4820, PIXMA iX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG6120, PIXMA MG8120, PIXMA MX882, PIXMA MX892 |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 339 |
Color | Black |
For Use With | Canon PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892 |
Remanufactured Cartridge Number | 4530B001 |
Compatible OEM Model Number | Compatible; 4530B001 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Page Yield - Total | 339 |
Page Yield - Black | 339 |
Compatible Printer Series | PIXMA |
Compatible Printer Model Number | IX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892, PIXMA iP4820 |
Compatible Printer Brand | Canon |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | PGI-225BK |
Description
Market Indicator Cartridge No. PGI225BK, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP4820, PIXMA iX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG6120, PIXMA MG8120, PIXMA MX882, PIXMA MX892, Max. Page Yield 339, Remanufactured Cartridge Number 4530B001, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC415UC)
- FELLOWES 13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame (75905)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- INNOVERA Remanufactured 9435B001AA (137) Toner, 2400 Page-Yield, Black (IVR137)
- INNOVERA Remanufactured TN221M Toner, 1400 Page-Yield, Magenta (IVRTN221M)
- INNOVERA Reman Cyan Toner, For Brother TN223 (TN223C), 1,300 Page-Yield (IVRTN223C)
- INNOVERA Remanufactured 43502301 Toner, 3000 Page-Yield, Black (AC-O4600A)
- INNOVERA Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (IVRT252XLBCS)
- INNOVERA Remanufactured D2660 High-Yield Toner, 4000 Page-Yield, Cyan (IVRD2660C)
- EPSON T220420-S (220) DURABrite Ultra Ink, Yellow (T220420-S)
- Innovera Ink and Toner Cartridges