Shop All Extension Cords
Innovera
Indoor/Outdoor Extension Cord, 50 ft., Orange
Mfr # IVR72250
Zoro # G4139464
original price:
$87.08
21% off
new price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Number of Outlets 1
- Voltage 125 V
- Color Orange
- Max. Amps 13 amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR72250
- Zoro # G4139464
- UPC # 686024722502
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Details
Number of Outlets | 1 |
Voltage | 125 V |
Color | Orange |
Max. Amps | 13 amps |
Description
Innovera® Indoor/Outdoor Extension Cord, 50 ft., Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord (EC143T)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- INNOVERA Indoor/Outdoor Extension Cord, 100 ft., Orange (IVR72200)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- Innovera Extension Cords