Shop All Extension Cords
Innovera
Indoor/Outdoor Extension Cord, 25 ft., Orange
Mfr # IVR72225
Zoro # G4141241
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Number of Outlets 1
- Voltage 120 V
- Color Orange
- Max. Amps 13 amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR72225
- Zoro # G4141241
- UPC # 686024722250
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Details
Number of Outlets | 1 |
Voltage | 120 V |
Color | Orange |
Max. Amps | 13 amps |
Description
Innovera® Indoor/Outdoor Extension Cord, 25 ft., Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-20)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- INNOVERA Indoor/Outdoor Extension Cord, 50 ft., Orange (IVR72250)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- INNOVERA Indoor/Outdoor Extension Cord, 100 ft., Orange (IVR72200)
- SUPERIOR ELECTRIC 25 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-25)
- ALL-SOURCE 15 Ft. 16/2 White Extension Cord with Switch (RM-PT2162-15X-WH)
- CONNTEK Conntek 20571, 25', 30A, Generator Power/Extension Cord with NEMA L5-30P to L5-30R (20571)
- Innovera Extension Cords