Shop All Extension Cords
Innovera
Indoor/Outdoor Extension Cord, 100 ft., Orange
Mfr # IVR72200
Zoro # G4138633
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Number of Outlets 1
- Voltage 125 V
- Color Orange
- Max. Amps 10 amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR72200
- Zoro # G4138633
- UPC # 686024722007
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Details
Number of Outlets | 1 |
Voltage | 125 V |
Color | Orange |
Max. Amps | 10 amps |
Description
Innovera® Indoor/Outdoor Extension Cord, 100 ft., Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (792)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- PROJEX Cord Extn16/3Sjtw100'Org (OU163JTW100OGP)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- Innovera Extension Cords & Power Strips