Shop All Copy & Printer Paper
Innovera
High-Gloss Photo Paper, 10 mil, 4 x 6, High-Gloss White, PK100
Mfr # IVR99546
Zoro # G4078530
product price: $17.29
/pk 100, $0.17/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 4 x 6
- Finish High-Gloss
- Machine Compatibility Inkjet Printers
- Sheet/Roll Size 4 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR99546
- Zoro # G4078530
- UPC # 87547995464
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Size | 4 x 6 |
Sheet/Roll Size | 4 x 6 |
Details
Item | Paper |
Color | White |
Finish | High-Gloss |
Machine Compatibility | Inkjet Printers |
Paper/Media Color(s) | White |
Weight | 1.002 lbs |
Paper Finish | High-Gloss |
Paper/Media Thickness (mil) | 10 mil |
Description
Innovera® High-Gloss Photo Paper, 10 mil, 4 x 6, High-Gloss White, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- NATIONAL MFG/SPECTRUM BRANDS HHI 318 ZN Scissor Hook (N222-927)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- INNOVERA Innovera® Glossy Photo Paper 99450, 8-1/2" x 11", White, 50/Pack (99450)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- INNOVERA Innovera 99546 High-Gloss Photo Paper; 4 x 6; 100 Sheets-Pack (99546)
- INNOVERA Innovera® Glossy Photo Paper 99490, 8-1/2" x 11", White, 100/Pack (99490)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- Innovera Copy & Printer Paper