Shop All Copy & Printer Paper
Innovera
Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50
Mfr # IVR99650
Zoro # G4078345
product price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish Matte
- Size 8.5 x 11
- Paper Finish Matte
- Weight 1.696 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR99650
- Zoro # G4078345
- UPC # 686024996507
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Matte |
Paper Finish | Matte |
Weight | 1.696 lbs |
Machine Compatibility | Inkjet Printers |
Paper/Media Thickness (mil) | 11 mil |
Paper/Media Color(s) | White |
Description
Innovera® Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- XEROX Carbnless Paper, 8.5x11, Pnk/Canary, PK5010 (3R12424)
- INNOVERA Innovera® Glossy Photo Paper 99490, 8-1/2" x 11", White, 100/Pack (99490)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK50 (IVR99450)
- INNOVERA Innovera® Glossy Photo Paper 99450, 8-1/2" x 11", White, 50/Pack (99450)
- INNOVERA Innovera 99546 High-Gloss Photo Paper; 4 x 6; 100 Sheets-Pack (99546)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- SCHOOL SMART School Smart 085357 11 x 8.5 In. Alternate Ruled Long Way Writing Paper For Grade 2; 0.75 In. Ruling; 0.37 In. Broken Line; White; Pack - 500 (85357)
- Innovera Copy & Printer Paper