Shop All Copy & Printer Paper
Innovera
Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK50
Mfr # IVR99450
Zoro # G4078975
product price: $14.89
/pk 50, $0.30/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Glossy
- Paper/Media Color(s) White
- Paper Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR99450
- Zoro # G4078975
- UPC # 87547994504
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Glossy |
Paper/Media Color(s) | White |
Paper Finish | Glossy |
Weight | 1.408 lbs |
Paper/Media Thickness (mil) | 7 mil |
Machine Compatibility | Inkjet Printers |
Description
Innovera® Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- VERSA PAK Versa-Pak™ Cellulose Wadding Dispenser Pack, 12" x 200', Kraft, 1/Each (KIMDIS12)
- INNOVERA Innovera® Glossy Photo Paper 99450, 8-1/2" x 11", White, 50/Pack (99450)
- INNOVERA Innovera® Glossy Photo Paper 99490, 8-1/2" x 11", White, 100/Pack (99490)
- INNOVERA Innovera 99546 High-Gloss Photo Paper; 4 x 6; 100 Sheets-Pack (99546)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- Innovera Copy & Printer Paper