Shop All Mouse Pads & Wrist Rests
Innovera
Gel Nonskid Keyboard Wrist Rest, Gray
Mfr # IVR50459
Zoro # G4595919
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Keyboard Wrist Rest
- Material Rubber
- Theme Solid Color
- Wrist Filling Material Gel
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR50459
- Zoro # G4595919
- UPC # 87547504598
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 2.87" |
Details
Color | Gray |
Pad Type | Keyboard Wrist Rest |
Material | Rubber |
Theme | Solid Color |
Wrist Filling Material | Gel |
Features | Ergonomic |
Description
Innovera® Gel Nonskid Keyboard Wrist Rest, Gray
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- FLUKE Repl Power Adapter, Smps LevelVi (BC430/830)
- INNOVERA Rubber Mouse Pad, Grey (IVR52449)
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- INNOVERA Softskin Gel Keyboard Wrist Rest, Black (IVR51451)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- INNOVERA Gel Nonskid Keyboard Wrist Rest, Black (IVR50458)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- Innovera Mouse Pads & Wrist Rests