Shop All Mouse Pads & Wrist Rests
Innovera
Gel Mouse Wrist Rest, Blue
Mfr # IVR51432
Zoro # G4598201
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Blue
- Height 1"
- Features Non-slip
- Width 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR51432
- Zoro # G4598201
- UPC # 686024514329
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 4.75" |
Depth | 3.13" |
Details
Pad Type | Nonskid |
Color | Blue |
Features | Non-slip |
Product Type | Wrist Rest |
Base Material | Rubber |
Theme | Solid Color |
Wrist Filling Material | Gel |
Description
Innovera® Gel Mouse Wrist Rest, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEBALLBEYOND 4.75 in. Quarterback Playbook Wristband - Small (BA47511)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- JONARD TOOLS HDMI CABLE TESTER (HDMI-100)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- INNOVERA Softskin Gel Keyboard Wrist Rest, Black (IVR51451)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- INNOVERA Innovera 52458 Natural Rubber Keyboard Wrist Rest; Black (52458)
- KENSINGTON ErgoSoft Wrist Rest for Standard Keyboar (K52799WW)
- Innovera Mouse Pads & Wrist Rests