Shop All TV Mounts & Stands
Innovera
Fixed and Tilt TV Wall Mount, Monitors 32" to 55", 16.7w x 2d x 18.3h
Mfr # IVR56025
Zoro # G4593889
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.3"
- Width 16.7"
- Tilting Angle (Deg.) +5°/-10°
- Load Capacity 77 lb
- Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR56025
- Zoro # G4593889
- UPC # 686024001607
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 18.3" |
Width | 16.7" |
Depth | 2" |
Monitor Size | 32" to 55" |
Details
Tilting Angle (Deg.) | +5°/-10° |
Load Capacity | 77 lb |
Material | Aluminum; Plastic |
Mounting | Wall |
Description
Innovera® Fixed and Tilt TV Wall Mount for Monitors 32" to 55", 16.7w x 2d x 18.3h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Rechargeable Battery, Lithium-ion, 1800mAh (PMNN4497AR)
- ILC Replacement for Dantona Custom-107 (CUSTOM-107 DANTONA)
- ZENITH Adapter Phone Outlet 3-Way Wht (TS1001SPJ3W)
- ILC Replacement for Spectrascan Pr-655 (PR-655 SPECTRASCAN)
- HANGMAN Speaker and Bar Speaker Hanging Kit (KSH4)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- BAXTON STUDIO Swindon Modern Tv Stand With Glass Doors (64-3822)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43111S)
- HOMEVISION TECHNOLOGY TygerClaw Quad-Arm Desk Monitor Mount, Black (LCD6004)
- Innovera TV Mounts & Stands