Shop All CDs and DVDs
Innovera
DVD-RW Discs, 4.7GB, 4x, Spindle, Silver, PK25
Mfr # IVR46848
Zoro # G5226101
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Product Type DVD Rewritable Media
- Features Branded
- Maximum Write Speed 4x
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR46848
- Zoro # G5226101
- UPC # 686024468486
- Country of Origin India
- Category CDs and DVDs
Details
Item | DVD-RW |
Capacity | 4.7 GB |
Product Type | DVD Rewritable Media |
Features | Branded |
Maximum Write Speed | 4x |
Color | Silver |
Recordable Format | Rewritable format—may record and re-record data up to 1,000 times. |
Single/Double Sided | Single |
Capacity (Video) | 120 min |
Packaging | Spindle |
Description
Innovera® DVD-RW Discs, 4.7GB, 4x, Spindle, Silver, 25/Pack
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP12-9)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- ULTRATECH 12V 1.4AH SLA BATTERY F1 (IM-1212F1)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 300 TRX300 Fourtrax 1988-2000 (YTX14-BS210)
- MAXELL DVD-R Discs, 4.7GB, 16x, w/Jewel Cases, Gold, PK10 (638004)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02464-CCD Music of New Orleans- Vol. 4- The Birth of Jazz (FW-02464-CCD)
- KARAOKE USA Karaoke Usa GF840 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen; Black - 7 in. (GF840)
- MAXELL DVD-RWDiscs, 4.7GB, 2x, Spindle, 15, PK15 (635117)
- VERBATIM Disc, Dvd-R, 16x, Ij, 50, White, PK50 (95137)
- MAXELL Digital 10pcs 700MB 80-Minute CD-R (622860/648210)
- MAXELL Digital 4.7GB 120-Minute 5pcs DVD-R (638002)
- Innovera CDs and DVDs