Shop All Keyboard and Mouse Trays & Covers
This Product is Discontinued
Innovera
Drawer, Keyboard, Bk (Discontinued)
Mfr # IVR53010
Zoro # G4496716
This Product is Discontinued
Key Features
- Monitor Size 21.38 x 12.88
- Mounting Type 90° Corner; Diagonal; Straight
- Color Black
- Material Plastic
- Includes Underdesk Drawer with Wrist Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR53010
- Zoro # G4496716
- UPC # 686024530107
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Monitor Size | 21.38 x 12.88 |
Details
Item | Keyboard Drawers/Platforms |
Mounting Type | 90° Corner; Diagonal; Straight |
Color | Black |
Material | Plastic |
Includes | Underdesk Drawer with Wrist Rest |
Description
Drawer,Keyboard,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.