Shop All CDs and DVDs
This Product is Discontinued
Innovera
Disc, Dvd+Rw 4X, 4.7Gb, PK10 (Discontinued)
Mfr # 46846
Zoro # G5027471
This Product is Discontinued
Key Features
- Capacity 4.7 GB
- Color Silver
- Surface Type Branded
- Packaging Slim Jewel Case
- Product Type DVD Rewritable Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # 46846
- Zoro # G5027471
- UPC # 686024468462
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD+RW |
Capacity | 4.7 GB |
Color | Silver |
Surface Type | Branded |
Packaging | Slim Jewel Case |
Product Type | DVD Rewritable Media |
Features | Branded |
Maximum Write Speed | 4x |
Recordable Format | Rewritable format—may record and re-record data up to 1,000 times. |
Single/Double Sided | Single |
Capacity (Video) | 120 min |
Description
Disc,Dvd+Rw 4X,4.7Gb,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.